Beli bore gauge di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Mitutoyo Bore GageDeskripsi:Alat yang digunakan untuk mengukur diameter suatu silinder. Alat ini mempunyai tangkai pemegang yang panjang dan sebuah dial gauge untuk membaca hasil ukur. Jarum pengukur akan bergerak ke kanan atau kekiri sesuai dengan nilai pengukuran yang didapat apakah kurang atau lebih dari ukuran standar benda kerja. Bore gauge ini mempunyai dimensi 416 X 62 X 186 M M dengan kapasitas pengukuran 50-150 MM. Bore gauge sering digunakan di industri, pabrik, atau bengkel.
- Oxford Precision Analog Dial Bore GaugeDeskripsi:The Oxford Precision Dial Diameter Gauge is designed for rapid and accurate measurement of size, concentricity, wear, taper, etc., in a wide range of bores, making it suitable for workshop and inspection use. The gauge features one fixed and one moving anvil, along with a self-adjusting center shoe. A 'datum point' can be set using a setting ring of a known diameter or a micrometer, and the gauge can be zeroed to this datum point by aligning 'zero' with the indicator. To check bore tolerance, the limit hands can be fixed as required. All anvils are spring-loaded to expand into the bore, ensuring accuracy. For precise readings, it is important to ensure the stem of the gauge is parallel to the axis of the bore, which can be checked by 'rocking' the gauge back and forth until the smallest diameter is found. The gauge includes interchangeable anvils to cover a range of bore sizes and is supplied in a durable hard case for protection and easy transport.atribut:
- Graduation (mm): 0.01
- Accuracy (mm): 0.01
- Dial Diameter (mm): 57
- System of Measurement: Metric
- Type: Dial Bore gauge
- WESTWARD Dial Bore GaugeDeskripsi:Bore gauges with dial indicators are inserted into holes and openings to take direct measurements of bore diameters. The dial indicator is mounted to the gauge handle and the user rocks the gauge in the bore or hole to find the minimum reading on the dial.atribut:
- Dimension Type: Inch
- Accuracy (inch): ±0.0009
- Dial Graduation (inch): 0.0005
- UNSPSC: 41112403
- Material: Chrome Plated Handle
- Measuring Range (inch): 1.4 to 6
- Probe depth (inch): 10
- Repeatability : ±0.0004inch
- Mitutoyo Dial Bore Gauges MetricDeskripsi:The Mitutoyo standard type bore gage is available in various ranges (metric and inch) to measure inside bore diameters with accuracy to 2µ/.00008″. The bore gage comes with interchangeable anvils to measure various bore diameters with the same gage. A pendulum guide structure improves sliding the gage for measurements while a two-point contact system detects geometry anomalies such as ovalness and taper.
- Mitutoyo Digital Bore GaugeDeskripsi:Digital bore gauges are inserted into holes and openings to measure bore sizes. They have a digital display in the form of an integrated LCD or removable and exchangeable digital indicator that provides quick and easy reading of inside-diameter measurements of holes and openings. Gauges with 2-point contacts have interchangeable anvils and are used for a broad range of diameters. Gauges with 3-point contacts are used for a limited diameter range with the advantaging of self-centering over the arc of the contacts.atribut:
- UNSPSC: 41113901
- Dimension Type: Inch
- Includes Case: Yes
- Includes Indicator: Yes
- Requires Indicator: Yes
- Insize Bore Gauge Anvil Set Use with Bore GageDeskripsi:These sets include different sized bore gauge anvils to extend the measurable diameter of 2-point contact bore gauges. They are commonly used for general machining applications.atribut:
- For use with: Bore Gauge
- Mitutoyo Analog Dial Bore GaugeDeskripsi:The Mitutoyo bore gage delivers a wide range of bore measurement capabilities for high accuracy. Interchangeable anvils constructed of alloy steel attach to the micrometer head for accurate dimensional setting. The anvils feature a carbide-tipped ball for better measurement reliability and longevity.
- Mirage Copy Paper A4 70gsm (Kertas HVS / Fotocopy)atribut:
- Color: White
- Number of Sheets: 500
- Paper Weight (gsm): 70
- Size: A4
- Size (mm): 210x297
- Insize Analog Dial Bore GaugeDeskripsi:Bore gauges with dial indicators are inserted into holes and openings to take direct measurements of bore diameters. The dial indicator is mounted to the gauge handle and the user rocks the gauge in the bore or hole to find the minimum reading on the dial.atribut:
- Graduation (inch): 0.0005
- Contact Point Material: Ceramic
- Dimension Type: Inch
- Operation Type: Mechanical
- Repeatability (inch): 0.00015
- monotaro Standard Cylinder Gauge Set With Dial GaugeDeskripsi:For measuring small inside diameter.atribut:
- Overall Length (mm): 150
- Minimum Display (mm): 0.01
- Scale Interval (mm): 0.01
- Repeatability (µm): 3
- Insize Bore Gauge for Small HolesDeskripsi:Bore Gauge for Small Holes> Dial Indicator code 2313-1FA> Dial Indicator range: 0-3mm> Dial Indicator graduation: 0.01 mm> Optional accessory: setting ring (code 6312)atribut:
- Accuracy: +/- 0.012 mm
- Dial Indicator Range (mm): 0-3 mm
- Dial Indicator Graduation (mm): 0.01
- Repeatability : 0.003 mm
- Insize Bore Gauge Anvils & HandlesDeskripsi:These sets include different sized bore gauge anvils to extend the measurable diameter of 2-point contact bore gauges. They are commonly used for general machining applications.atribut:
- For use with: Bore Gauges
- UNSPSC: 41113901
- Insize Analog Dial Bore GaugeDeskripsi:Bore Gauge Insize analog memberikan pengukuran diameter dalam lubang dengan presisi tinggi dan tampilan dial yang jelas. Cocok untuk memeriksa silinder, bushing, dan komponen mesin lainnya.
- TECLOCK Bore Gaugeatribut:
- Wide Range Precision (µm): 5
- Repetitive Accuracy (µm): 2
- Recommended dial gauge scale 0.01mm: DM105
Daftar Harga bore gauge Terbaru March 2026
| Mitutoyo Bore Gauge | Rp4.699.900 |
| Mitutoyo Micrometer Parts Ratchet | Rp73.900 |
| Mitutoyo Bore Gage | Rp3.299.900 |
| Oxford Precision Analog Dial Bore Gauge | Rp2.799.900 |
| Insize Telescoping Gauge Set | Rp209.900 |
| WESTWARD Dial Bore Gauge | Rp4.799.900 |
| Mitutoyo Dial Bore Gauges Metric | Rp2.099.900 |
| Mitutoyo Digital Bore Gauge | Rp5.399.900 |
| Insize Bore Gauge Anvil Set Use with Bore Gage | Rp989.900 |
| Mitutoyo Analog Dial Bore Gauge | Rp4.599.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)





















































































































































%20Analog%20Tipe%20Hall/Mitutoyo%20Bore%20Gage/fuP103761570-1.jpg)


%20Digital%20Tipe%20Hall/WESTWARD%20Dial%20Bore%20Gauge/i0P107723648-1.jpg)


%20Analog%20Tipe%20Hall/Insize%20Bore%20Gauge%20Anvil%20Set%20Use%20with%20Bore%20Gage/7gP105873268-2.jpg)


/1mP107805058-5.jpg)
%20Analog%20Tipe%20Hall/Insize%20Analog%20Dial%20Bore%20Gauge/k8P105872728-4.jpg)

%20Analog%20Tipe%20Hall/Insize%20Bore%20Gauge%20for%20Small%20Holes/P102120859-1.jpg)

%20Analog%20Tipe%20Hall/Insize%20Bore%20Gauge%20Anvils%20%26%20Handles/imP111145670-1.jpg)
%20Analog%20Tipe%20Hall/Insize%20Analog%20Dial%20Bore%20Gauge/kgP102120736-2.jpg)
%20Analog%20Tipe%20Hall/TECLOCK%20Bore%20Gauge/3bP105269119-1.jpg)
%20Dapat%20Diganti/Oxford%20Precision%20Interchangeable%20Anvil%20Micrometer/fiP102061558-4.jpg)